Beli jual helicoil jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAER Wire Thread Insert (Helicoil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  2. HTD Helicoil Hand Tap HSS STI
    Mulai

    Rp179.900

    HTD Helicoil Hand Tap HSS STI
    Deskripsi:
    HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
  3. SPREW Repair Kit
    Mulai

    Rp8.699.900

    SPREW Repair Kit
    Deskripsi:
    -This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
  4. SPREW Sprew
    Mulai

    Rp519.900

    SPREW Sprew
    Deskripsi:
    -By inserting it into a soft material such as light metal and plastic, it increases the fastening force when screwing.-For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
  5. Kennedy Threading Inserts (Pk-10)
    Mulai

    Rp67.900

    Kennedy Threading Inserts (Pk-10)
    Deskripsi:
    Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
    atribut:
    • Package Quantity: 10
  6. BAER Alat Perbaikan Drat Baut
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BAER Alat Perbaikan Drat Baut
    Deskripsi:
    Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
  7. Nippon Screw Sprew
    Mulai

    Rp519.900

    Nippon Screw Sprew
    Deskripsi:
    Usage:Female screw's reinforcement and preventing damage. Male screw's fastening reinforcement.
    atribut:
    • Purpose of Use: For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
  8. SPREW Repair pack
    Mulai

    Rp2.099.900

    SPREW Repair pack
    Deskripsi:
    Usage:To repair internal threads damaged
    atribut:
    • Purpose of Use: To repair broken internal thread.
  9. SPREW Sprew
    Mulai

    Rp659.900

    SPREW Sprew
    Deskripsi:
    -By inserting it into a soft material such as light metal and plastic, it increases the fastening force when screwing.-For reinforcement of internal thread, prevention of damage and improvement of tightening quality.
    atribut:
    • Applicable Bolt Screw: M8.0x1.25
    • Pilot Hole Diameter: 8.4mm
  10. Kennedy Threading Inserts
    Mulai

    Rp52.900

    Kennedy Threading Inserts
    Deskripsi:
    Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
  11. Kennedy Thread Repair Kit
    Mulai

    Rp1.099.900

    Kennedy Thread Repair Kit
    atribut:
    • Tap Type: Bottoming
    • Insert Length: 1.5xD
    • Tool Style: Screwdriver - Plain Mandrel Type
  12. SCHUH All Stainless Steel Pressure Gauge
    Mulai

    Rp1.399.900

    SCHUH All Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSX Series is o premium design pressure gouge with fully stainless steel construction, liquid fillable and with vorious option used in extrame corrosive & severe environment. SX series con be incorporate with most accessories such as Diaphrogm Chemical seal, Siphon, Dampener, etc..to further extend itusages. Commonly, uses in Process industries, Mining, Power plants, Steel mills, Pulp & Paper, Water & Sewage, Petrochemical plants, etc..Technical Specification SX Series- Nominal Size: 100 and 150 mm- Accuracy Class: Class 1.0- Ingress Protection: IP 65 [Weather tight)- Connection Size: G 1/2 or 1/2NPT- Scale Range : Pressure 0. 1600 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element ShapeP 100 bor in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error :Additional error when pressure element temperaturedeviates from reference temperature +20°C {+68°F)be 20.4% / 10°C (50°F| rising or falling- Over Pressure Limit :130% of F.S. Ps 100 bar115% of FS. P > 100 bar- Dial Graduation :Black graduation on white for single rangeBlack and red graduation on while for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  13. SCHUH All Stainless Steel Pressure Gauge
    Mulai

    Rp999.900

    SCHUH All Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  14. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp969.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  15. SCHUH Stainless Steel Pressure Gauge
    Mulai

    Rp369.900

    SCHUH Stainless Steel Pressure Gauge
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  16. Kennedy SPIRE CLIPS U &amp; J KIT (Panel Clips)
    Mulai

    Rp889.900

    Kennedy SPIRE CLIPS U & J KIT (Panel Clips)
    Deskripsi:
    Panel ClipsContents:U-Type: No.6, No.8, No.10, No.12 and No.14,J-Type: No.6, No.8, No.10, No.12 and No.14.
    atribut:
    • Material: Steel
    • Kit Contents: J-Type: No.6, No.8, No.10, No.12 and No.14
    • Product Type: Clips
    • Average Quantity: 300
  17. Kennedy Threading Inserts (Pk-50)
    Mulai

    Rp269.900

    Kennedy Threading Inserts (Pk-50)
    Deskripsi:
    Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
    atribut:
    • Package Quantity: 50
    • Thread Form: Metric
  18. HAFAS Wire Thread Insert Free Running
    Mulai

    Rp609.900

    HAFAS Wire Thread Insert Free Running
    atribut:
    • Material: Stainless Steel
Daftar Harga jual helicoil jakarta Terbaru December 2025
BAER Wire Thread Insert (Helicoil)Rp38.900
HTD Helicoil Hand Tap HSS STIRp179.900
SPREW Repair KitRp8.699.900
SPREW SprewRp519.900
Kennedy Threading Inserts (Pk-10)Rp67.900
BAER Alat Perbaikan Drat BautRp1.099.900
Nippon Screw SprewRp519.900
SPREW Repair packRp2.099.900
SPREW SprewRp659.900
SPREW Insertion Tool (P Type)Rp919.900

Data diperbarui pada 23/12/2025 (Harga belum termasuk PPN)